Beli bahan cat chrome semprot di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Turtle Wax Cairan Poles Chrome dan Penghilang Karat
    Mulai

    Rp76.900

  2. CEJN PUR Recoil Hose
    Rating:
    100% of 100
    (3)
    Mulai

    Rp689.900

    CEJN PUR Recoil Hose
    atribut:
    • Color: Blue
  3. CEJN Pressure Gauge
    Mulai

    Rp769.900

    CEJN Pressure Gauge
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
    atribut:
    • Rated Pressure Range: 760-1500 Kg/cm
    • Color: Chrome Metallic
    • Coupling Size: 1/4 inch
    • Connection Diameter: 63 mm
    • Connection Type: Bottom
  4. CRC Hydroforce Stainless Steel Cleaner (Pembersih)
    Mulai

    Rp179.900

    CRC Hydroforce Stainless Steel Cleaner (Pembersih)
    Deskripsi:
    HYDROFORCE STAINLESS STEEL CLEANER AND POLISH, 18 WT OZModel#: 14424DESCRIPTION:Exclusive ultra-shine formula eliminates dirt, dust, fingerprints and watermarks. Leaves behind a protective, non-greasy barrier that resists the return of stains. NSF C1 Registered.APPLICATIONS:Aluminum, chrome, other shiny metal surfaces located in heavily industrial environments, stainless steel.
    atribut:
    • Net Fill: 18 Wt Oz
    • Appearance: White Emulsion
    • DOT Proper Shipping Name: Aerosols, Non-Flammable, Limited Quantity
    • Propellant: Hydrocarbon
  5. CEJN DS63 Pressure Gauge
    Mulai

    Rp529.900

    CEJN DS63 Pressure Gauge
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
    atribut:
    • Color: Chrome Metallic
    • Connection Type: Bottom
  6. CEJN Blowgun Rc 1/4inch Fem
    Mulai

    Rp429.900

    CEJN Blowgun Rc 1/4inch Fem
    Deskripsi:
    The CEJN Series 208 blowgun has a valve package that enables it to handle both air as well as non-explosive fluids. The series is offered in several styles, including standard full-flow, noise-reducing Star-Tip, and a pressure-regulated safety version. Va
    atribut:
    • Connection: R 1/4\"
    • Maximum Pressure: 16 bar (232 PSI)
    • Color: Blue
  7. CEJN Nipple/Quick Coupler 1/4inch Hose (Quick Coupling/Coupler)
    Mulai

    Rp129.900

    CEJN Nipple/Quick Coupler 1/4inch Hose (Quick Coupling/Coupler)
    atribut:
    • Connection: 6.3mm (1/4inch)
    • Coupling Size: 6.3mm(1/4inch)
    • Finishing: Nickel Plating
    • Material: Hardened zinc-plated steel
    • Maximum Air Flow: 1950l/min (68.8 CFM)
    • Maximum Pressure: 16bar
    • Operating Temperature: 20°C
    • Color: Chrome Metallic
  8. Turtle Wax Cairan Poles Mobil Penghilang Baret
    Mulai

    Rp109.900

  9. Meguiar's Gold Class Carnauba Plus Car Wax
    Mulai

    Rp489.900

    Meguiar's Gold Class Carnauba Plus Car Wax
    Deskripsi:
    Meguiar's Gold Class Carnauba+Plus Liquid Wax is clear coat safe and simple to apply and remove. Our premium formula uses only the best carnauba wax, fortified with long-lasting polymers to glide on and off smoothly, leaving a deep, rich carnauba wax glow
  10. Meguiar's Cleaner Wax
    Mulai

    Rp289.900

    Meguiar's Cleaner Wax
    Deskripsi:
    Membersihkan cat saat anda mengaplikasikan wax. Mengandung minyak kondisioner yang kaya, memoles dan melindungi.
  11. CEJN Stream-Line Straight
    Mulai

    Rp2.499.900

    CEJN Stream-Line Straight
    atribut:
    • Color: Blue
Daftar Harga bahan cat chrome semprot Terbaru March 2026
Turtle Wax Cairan Poles Chrome dan Penghilang KaratRp76.900
CEJN PUR Recoil HoseRp689.900
INNOTECH SNS Flexible Shaft Coupling (Kopling Flexibel)Rp48.900
CEJN Coupling R Type Male (Kopler)Rp279.900
CEJN Pressure GaugeRp769.900
CRC Hydroforce Stainless Steel Cleaner (Pembersih)Rp179.900
CEJN Nipple/Quick Coupler Rc 1/4inch Female (Quick Coupling/Coupler)Rp84.900
CEJN DS63 Pressure GaugeRp529.900
CEJN Blowgun Rc 1/4inch FemRp429.900
CEJN Nipple/Quick Coupler 1/4inch Hose (Quick Coupling/Coupler)Rp129.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)